RM7-21-60/60-B - CONTEG - iSEVEN Flex 21U, | Anixter
RM7-21-60/60-B | CONTEG

CONTEG | RM7-21-60/60-B | iSEVEN Flex 21U, width 600mm, depth 600mm

  • Manufacturer # RM7-21-60/60-B
  • Anixter #513989
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Height: 1044MM
Overall Width: 600MM
Rack Units: 21U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items