Select Country and Language Europe, Middle East & Africa / English
Change Country
RMF-42-60/100-B | CONTEG

CONTEG | RMF-42-60/100-B | 42U CABINET RMF FLATPACK 600X 1000MM FRONTGLASS DOOR+REAR METAL PANEL GREY

  • Manufacturer # RMF-42-60/100-B
  • Anixter #385509
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Height: 1978MM
Overall Width: 600MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

Free Standing Rack/Cabinet, Optimal - RMF series 19" Racks, Unnassembled Cabinet - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items