RMF-TB-80/80-B | CONTEG

CONTEG | RMF-TB-80/80-B | RMF TOP&BOTTOM COVERS FOR 800 X800MM CAB GREY RAL7035

  • Manufacturer # RMF-TB-80/80-B
  • Anixter #349983
Color: GREY
Panel Location: TOP
Panel Type: SOLID
Type: PANELS
Description

Free Standing Rack/Cabinet, Optimal - RMF series 19" Racks, Spare - Top Panel

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items