RO/PRO-PL - PATCHSEE - Light Injector, | Anixter
RO/PRO-PL | PATCHSEE

PATCHSEE | RO/PRO-PL | Light Injector, PatchLight, Red LED

  • Manufacturer # RO/PRO-PL
  • Anixter #543835-03PRO
Connector Type: UNIVERSAL
Type: LIGHT SOURCES
Description

PatchSee Pro Injector Lamp

Available with Red or White LED

PRO-PatchLight : professional light injector
-A tool for professionals, always ready for use
-3 times greater light intensity
-5 LED technology for 8 hours on a single charge (10,000 hou

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items