ROD-12-60/50 - CONTEG - 12-U RACK MOUNT | Anixter
ROD-12-60/50 | CONTEG

CONTEG | ROD-12-60/50 | 12-U RACK MOUNT SPACE 600 WIDE X 500 DEEP 3 SECTION WALL MOUNT 655 HIGH X 600 WIDE X 500 DEEP LOADED 40 K GRAY 1.25 MM STEEL

  • Manufacturer # ROD-12-60/50
  • Anixter #545960
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 500MM
Overall Height: 624MM
Overall Width: 600MM
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Mount & SOHO Racks/Cabinets, ROD Series 19" Wall Mount Rack (Swing-Frame), Complete Rack - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items