ROF-24-60/60-B | CONTEG

CONTEG | ROF-24-60/60-B | 24U CABINET ROF 600X600 FRONT GLASS DOOR W/ LOCK, BACKMETAL PANEL- RAL7035

  • Manufacturer # ROF-24-60/60-B
  • Anixter #341879
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Height: 1178MM
Overall Width: 600MM
Rack Units: 24U
Seismic Rating: NO
Type: FREE-STANDING
Description

Free Standing Rack/Cabinet, Optimal - ROF series 19" Racks, Complete Cabinet - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items