Select Country and Language Europe, Middle East & Africa / English
Change Country
ROF-33-60/80-B | CONTEG

CONTEG | ROF-33-60/80-B | 19" OPTIMAL Rack ROF 33U, width 600mm, depth 800mm

  • Manufacturer # ROF-33-60/80-B
  • Anixter #310152
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 800MM
Overall Height: 1578MM
Overall Width: 600MM
Rack Units: 33U
Seismic Rating: NO
Type: FREE-STANDING
Description

Free Standing Rack/Cabinet, Optimal - ROF series 19" Racks, Complete Cabinet - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items