RON-09-60/40 | CONTEG

CONTEG | RON-09-60/40 | 9-U RACK MOUNT SPACE 600 WIDE X 400 DEEP 2 SECTION WALLMOUNT 521 HIGH X 600 WIDE X 400 DEEP, LOADED 40 KG GRAY 1.25 MM STEEL

  • Manufacturer # RON-09-60/40
  • Anixter #545865
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 400MM
Overall Height: 388MM
Overall Width: 600MM
Rack Units: 6U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Mount & SOHO Racks/Cabinets, RON Series 19" Wall Mount Rack (Rigid Design), Complete Rack - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items