Select Country and Language Europe, Middle East & Africa / English
Change Country
RON-15-60/40 | CONTEG

CONTEG | RON-15-60/40 | 15-U RACK MOUNT SPACE 60 X 40 CM 2 SECTION WALLMOUNT, RACK 788 HIGH X 600 WIDE X 400 DEEP LOADED 40 KG GRAY 1.25 MM STEEL

  • Manufacturer # RON-15-60/40
  • Anixter #547113
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 400MM
Overall Height: 891MM
Overall Width: 600MM
Rack Units: 18U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Mount & SOHO Racks/Cabinets, RON Series 19" Wall Mount Rack (Rigid Design), Complete Rack - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items