Select Country and Language Europe, Middle East & Africa / English
Change Country
RP-GS-11 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | RP-GS-11 | Reset Call Point, Indoor, Green, Surface Mounting (Wall Plate & Back Box), Double Pole Changeover

  • Manufacturer # RP-GS-11
  • Anixter #780283
Environment: INSIDE
Mount: SURFACE
Description

The ReSet Call Points are a unique call point that mimic the feel of breaking glass whilst offering the user the benefits and environmental advantages of a re-settable operating element. The Waterproof ReSet Call Points are specially designed for use w ithin harsh environments such as oil rigs, ships, factories, as well as wash down areas that are sensitive to broken glass. They are compatible with most conventional fire alarm systems. They are safe to use in areas where glass cannot be used such as food processing plants and leisure centres. As the units can be simply reset they provide an ideal solution for areas that suffer from a high number of false activations such as schools, shopping centres and other public places.

Features
  • Unique manual call point that mimics the feel of breaking glass whilst offering the user the benefits and environmental advantages of a resettable operating element.
  • Three year guarantee against breakage of polycarbonate in normal use (one year guarant ee on electromechanical and electronic components).
  • An indicator drops into view at the top of the window on activation. The unit is then simply reset with a key and is ready for re-use straight away.
  • Waterproof models are tested to IP67.
  • Extremely atractive, high value look and feel: glass appearance maintains operator deterrence, whilst a visible warning flag confirms activation.
  • Easy installation due to no glass elements that could be broken or incorrectly fitted.
  • Surface mounted, 20mm conduit entry points are provided for ease of installation.
  • Operating temperature -20C (-4F) to 65C (149F).
  • Low profile, heavy-duty terminations.
  • Optional integral cover can be fitted to prevent accidental activation.
  • Complete functional test with every aivation.
  • Alternative single pole changeover & double pole versions are also available (Series 02, Series 11).
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items