RP-RS-01 - SAFETY TECHNOLOGY INTERNATIONL - | Anixter
RP-RS-01 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | RP-RS-01 | Reset Call Point, Indoor, Red, Surface Mounting (Wall Plate & Back Box), Conventional Fire Model with 470/680 ohm Resistor Value

  • Manufacturer # RP-RS-01
  • Anixter #780278
Environment: INSIDE
Mount: SURFACE
Type-Throw: SINGLE
Description

The 'ReSet' is a unique manual call point that mimics the feel of breaking glass while offering the user the benefits and environmental advantages of a resettable operating element. The 'ReSet' uses a simple yet ingenious patented mechanism which consi sts of a rigid plastic operating element and an over center spring mechanism. This arrangement provides real action upon operation and simulates break glass activation, a natural false activation deterrent. An indicator drops into view at the top of th e window after the 'ReSet' has been operated. The unit is then simply reset with a key and is ready for reuse immediately.

This 'ReSet' switch is compatible with most fire alarm systems and is for surface mounted units. It is safe for use in areas where glass cannot be used, e.g. food processing plants and pool facilities. As the unit can be simply reset, it provides an ideal solution for areas that suffer from a high number of false activations such as schools, shopping centers and other public b uildings.

Features
  • Unique manual call point that mimics the feel of breaking glass whilst offering the user the benefits and environmental advantages of a resettable operating element.
  • Three year guarantee against breakage of polycarbonate in normal use (one year guarant ee on electromechanical and electronic components).
  • An indicator drops into view at the top of the window on activation. The unit is then simply reset with a key and is ready for re-use straight away.
  • Waterproof models are tested to IP67.
  • Extremely atractive, high value look and feel: glass appearance maintains operator deterrence, whilst a visible warning flag confirms activation.
  • Easy installation due to no glass elements that could be broken or incorrectly fitted.
  • Surface mounted, 20mm conduit entry points are provided for ease of installation.
  • Operating temperature -20C (-4F) to 65C (149F).
  • Low profile, heavy-duty terminations.
  • Optional integral cover can be fitted to prevent accidental activation.
  • Complete functional test with every aivation.
  • Alternative single pole changeover & double pole versions are also available (Series 02, Series 11).
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items