Select Country and Language Europe, Middle East & Africa / English
Change Country
RPSH1016C132PM | PANDUIT

PANDUIT | RPSH1016C132PM | Power Strip Horizonatl 16 AMP With IEC 13 Outlets and 2 Pin Plug

  • Manufacturer # RPSH1016C132PM
  • Anixter #399434
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

19" horizontal power strip 16 Amp, 230 V, ten IEC C-13 receptacles, red LED current monitor, and 10' power cord with IEC 309 2P and E 16A 250V connector. CE and UL Listed 60950 Dimensions: 1.7"H x 17.0"W x 1.6"D (44mm x 432mm x 41mm)

Features
  • Mounting brackets and screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items