Select Country and Language Europe, Middle East & Africa / English
Change Country
RPSH1016C13NCM | PANDUIT

PANDUIT | RPSH1016C13NCM | 19" Horizontal Power Strip 16 Amp, 230V, ten IEC C-13 Receptacles, Red LED Current Monitor, With C-20 Power inlet retaining Clamp s included, CE And Listed 60950, Dimensions: 1.7"H x 17.0"W x 1.6"D (44mm x 432mm x 41mm).

  • Manufacturer # RPSH1016C13NCM
  • Anixter #405363
Number of Outlets: 10
Type: RACK MOUNT PDU WITH SURGE PROTECTION
Description

19" horizontal power strip 16 Amp, 230 V, ten IEC C-13 receptacles, red LED current monitor, with C-20 power inlet retaining clamps included. CE and Listed 60950 Dimensions: 1.7"H x 17.0"W x 1.6"D (44mm x 432mm x 41mm)

Features
  • Mounting brackets and screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items