Select Country and Language Europe, Middle East & Africa / English
Change Country
RPSV3032C1392PM | PANDUIT

PANDUIT | RPSV3032C1392PM | Power Strip Vertical 32 AMP With IEC 13 and 19 Outlets and 2 pin Plug

  • Manufacturer # RPSV3032C1392PM
  • Anixter #412427
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

Vertical power strip 32 Amp, 230 V, twenty-four IEC C-13,and six C-19 receptacles, two 16 Amp single pole magnetic breaker/switches with integral switch guard, red LED current monitor, and 10' power cord with IEC 309 2P + E 32A 250V connector. CE and UL

Features
  • Mounting brackets and screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items