Select Country and Language Europe, Middle East & Africa / English
Change Country
RPVC112 | FLOWTECH LTD

FLOWTECH LTD | RPVC112 | RPVC112-15 38.1MM ID X 47.6MM OD TUBE RND PVC 15M COIL

  • Manufacturer # RPVC112
  • Anixter #FPFPRPVC112
Category: HOSES AND FITTINGS
Finish-Plating: NONE
Primary Dia/Thr (Max): 38MM
Product Family: TUBE - INDUSTRIAL
Product Style / Standard: TUBE - PVC CLEAR
Product Type: NONE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items