RS-36 | CONTEG

CONTEG | RS-36 | 19" open frame RSG2 27U, load rating 500kg

  • Manufacturer # RS-36
  • Anixter #288920
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 600MM
Overall Width: 558MM
Rack Units: 36U
Rail Style: SQUARE-PUNCHED
Type: FREE-STANDING
Description

Free Standing Open Frame, RS 19" Frame, Frame Only

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items