Select Country and Language Europe, Middle East & Africa / English
Change Country
RS-42 | CONTEG

CONTEG | RS-42 | 42U 19" FRAME ONLY 2 MM STEEL BLACK

  • Manufacturer # RS-42
  • Anixter #547477
Color: BLACK
Material: STEEL
Mounting Width: 19"
Rack Units: 42U
Seismic Rating: NO
Type: FOUR-POST
Description

Free Standing Open Frame, RS 19" Frame, Frame Only

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items