Select Country and Language Europe, Middle East & Africa / English
Change Country
RS-45 | CONTEG

CONTEG | RS-45 | 19" DOUBLE FRAME 45U 558X600 RAL 9005 (POWDER COATED), ADD AC 547478 FOR BASE

  • Manufacturer # RS-45
  • Anixter #279179
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 600MM
Overall Width: 558MM
Rack Units: 45U
Rail Style: SQUARE-PUNCHED
Type: FREE-STANDING
Description

Free Standing Open Frame, RS 19" Frame, Frame Only

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items