Select Country and Language Europe, Middle East & Africa / English
Change Country
RS-P | CONTEG

CONTEG | RS-P | BASE FOR 19" FRAME 1 PAIR 2 MM STEEL BLACK

  • Manufacturer # RS-P
  • Anixter #547478
Color: BLACK
Panel Location: BOTTOM
Panel Type: SOLID
Type: PANELS
Description

Free Standing Open Frame, RS 19" Frame, Base Only

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items