Select Country and Language Europe, Middle East & Africa / English
Change Country
RSCS4/9 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RSCS4/9 | M12 Micro Field attachable connector, male connector 4-pole with threaded joint, shieldable, assembling with screw terminals.

  • Manufacturer # RSCS4/9
  • Anixter #RSCS4/9
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 4
  • Thread Type Side 1: External
  • Shielding: Shielded
  • Thread Size: PG9
  • Assembling: Screw Terminals
  • Cable Diameter Range: 4.0-9.0 mm
  • Voltage Rating: 125 V
  • Body Style 1: Straight
  • Gender 1: Male
  • Screw Joint For Cable: .158 - .354 (4.0 - 9.0 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items