RSF-42-60/100 - CONTEG - Premium Server RSF, | Anixter
RSF-42-60/100 | CONTEG

CONTEG | RSF-42-60/100 | Premium Server RSF, 42U, 19", 600mm W x 1000mm D, Front and Rear Vented Doors, RAL 7035 (Light Gray)

  • Manufacturer # RSF-42-60/100
  • Anixter #514539
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Height: 1978MM
Overall Width: 600MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

The PREMIUM Server RSF rack is designed as a pure server cabinet for data centers, equipment rooms and network or telecommunication closets. RSF's heavy-duty, all-welded design and 1500 kg load rating mean that it's possible to accommodate the heavy eq uipment within a standard rack footprint. The RSF comes with a full range of doors, panels and locks. Available in various heights and depths, RSF is designed to work with Conteg's airflow optimization solutions and flexible cable management systems, w hich means that RSF can be tailored to suit your needs. RSF can be used with many complementary systems (e.g. Intelligent Power PDUs - see appropriate data sheet), making your servers safe and secure.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items