RSF-45-80/120 - CONTEG - 19" Server Rack, | Anixter
RSF-45-80/120 | CONTEG

CONTEG | RSF-45-80/120 | 19" Server Rack, RSF 45U, width 800mm, depth 1200mm

  • Manufacturer # RSF-45-80/120
  • Anixter #509360
Color: GREY
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1200MM
Overall Height: 2111MM
Overall Width: 800MM
Rack Units: 45U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items