RSF4280120WWWWASE2 - CONTEG - RSF, 42U x 800 | Anixter
RSF4280120WWWWASE2 | CONTEG

CONTEG | RSF4280120WWWWASE2 | RSF, 42U x 800 x 1200, Side-to-Side Airflow solution, Size 2

  • Manufacturer # RSF4280120WWWWASE2
  • Anixter #509364
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1200MM
Overall Height: 1978MM
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items