RSG2-27-19-L5 - CONTEG - 19" open frame RSG2 | Anixter
RSG2-27-19-L5 | CONTEG

CONTEG | RSG2-27-19-L5 | 19" open frame RSG2 42U*, load rating 500kg

  • Manufacturer # RSG2-27-19-L5
  • Anixter #513883
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Overall Width: 19"
Rack Units: 27U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items