Select Country and Language Europe, Middle East & Africa / English
Change Country
RSG4-42-19/74-L | CONTEG

CONTEG | RSG4-42-19/74-L | 19" open frame RSG4 42U*, adjustable depth 920-1100mm

  • Manufacturer # RSG4-42-19/74-L
  • Anixter #419023
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Height: 1978MM
Overall Width: 550MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

19" RSG4 open frame, 4 posts with marked Units, base, load rated up to 1.500kg, height 42U,
(depth: 74)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items