Select Country and Language Europe, Middle East & Africa / English
Change Country
RSG4-42-19/92LF | CONTEG

CONTEG | RSG4-42-19/92LF | Rubber piece on edges of cable entries (length 790mm) for free standing racks

  • Manufacturer # RSG4-42-19/92LF
  • Anixter #456292
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Overall Width: 19"
Rack Units: 42U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items