Select Country and Language Europe, Middle East & Africa / English
Change Country
RSH4A10S | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RSH4A10S | 10 SPACE BLACK BRUSHED CUSTOM RACKSHELF

  • Manufacturer # RSH4A10S
  • Anixter #302745
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: DOUBLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Type: SHELVES
Features
  • Custom cut to provide perfect opening
Specifications
  • Finish Type: Black Brushed and Anodized
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items