RSH4A4S | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RSH4A4S | Rackshelf, Custom Cut, 4RU, 19" Width x 11.56" Depth x 7" Height, 16 Gauge Steel Bottom/Side Panel, 0.63" Thickness Aluminum Faceplate, Black Brushed, Anodized

  • Manufacturer # RSH4A4S
  • Anixter #302795
Color: BLACK
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Custom Cut to Provide a Perfect Opening in the Face
  • Easy Assembly
  • Comes with an Appropriate Sized Vented Rackshelf
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items