Select Country and Language Europe, Middle East & Africa / English
Change Country
RSH4S4-MS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RSH4S4-MS | 4 Space Custom Media Player Shelf, 4 RU, 19 Inch Width x 14.44 Inch Depth x 7 Inch Height, Steel, Textured Black Powder Coat

  • Manufacturer # RSH4S4-MS
  • Anixter #567586
Color: BLACK
Filler Panel Rack Units: 4U
Shelf Movement: STATIONARY
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Custom cut to provide a perfect opening in the face
Specifications
  • Finish Type: Textured Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items