RSH4S9-LCD | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RSH4S9-LCD | Rackshelf, Custom Cut, LCD Mount, 9RU, 19" Width x 5.06" Depth x 15.75" Height, 16 Gauge Steel Bracket/Side Panel, 0.63" Thickness Aluminum Faceplate, Textured Black Powder Coated

  • Manufacturer # RSH4S9-LCD
  • Anixter #303079
Color: BLACK
Filler Panel Rack Units: 9U
Shelf Movement: STATIONARY
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Custom Cut to Provide a Perfect Opening in the Face
  • Easy Assembly
  • VESA 100 Mounting Pattern
Specifications
  • Finish Type: Textured Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items