RSM-27 | CONTEG

CONTEG | RSM-27 | 19"FRAMES RSM SERIE 27U,STEEL FLOOR MOUNT.,RAL9005,570X400

  • Manufacturer # RSM-27
  • Anixter #263446
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 400MM
Overall Width: 650MM
Rack Units: 27U
Type: FREE-STANDING
Description

Free Standing Open Frame, RSM 19" Frame, Complete Frame - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items