RSM-42 | CONTEG

CONTEG | RSM-42 | 19 INCH FRAME RSM SERIES 42-U RACK MOUNT SPACE STEEL FLOOR MOUNT, RAL 9005, 570 WIDE X 400 DEEP

  • Manufacturer # RSM-42
  • Anixter #263447
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 400MM
Rack Units: 42U
Type: FREE-STANDING
Description

Free Standing Open Frame, RSM 19" Frame, Complete Frame - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items