Select Country and Language Europe, Middle East & Africa / English
Change Country
RSMV3RKMV32242M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RSMV3RKMV32242M | M8 Pico actuator/sensor cordset, double-ended, 3-pole, male straight with threaded joint to female straight connector and black PUR halogen free molded cable.cable length: 2M

  • Manufacturer # RSMV3RKMV32242M
  • Anixter #389193
Rating: IP67
Type: CORDSETS
Specifications
  • Cordset Type: Double Ended
  • Poles Side 1: 3
  • Poles Side 2: 3
  • Thread Type Side 1: External
  • Thread Type Side 2: Internal (Snap-In)
  • Cable Gauge: 22
  • Voltage Rating: 63 V
  • Color Code: IEC
  • Jacket Material: PUR, Halogen-Free
  • UL Type: AWM 21198
  • Jacket Color: Black
  • B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items