RST 3-S4697/1.5F | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RST 3-S4697/1.5F | MICRO (M12) MALE CORDSET SINGLE-END BELDEN 1503 BLU 1.5FT

  • Manufacturer # RST 3-S4697/1.5F
  • Anixter #443508
Color: BLUE
Connector Type: M12,DC MICRO,EURO,MICRO-MINI
Lengths: 1.5 FT. : 0.46 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items