Select Country and Language Europe, Middle East & Africa / English
Change Country
RSX-TD-662 | CONTEG

CONTEG | RSX-TD-662 | TOP DUCT FOR RSX, LENGTH 662MMONE-HINGED COVER, SPECIAL IBM PRODUCT

  • Manufacturer # RSX-TD-662
  • Anixter #322623
Components: HARDWARE
Finish: BLACK
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Free Standing Open Frame, RSX 19" High-Load Frame, Accessory - CUSTOM

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items