Select Country and Language Europe, Middle East & Africa / English
Change Country
RT2HT | PANDUIT

PANDUIT | RT2HT | Installation Tool, MLT Ties, Controlled Tension, EH And SH Cross Section

  • Manufacturer # RT2HT
  • Anixter #RT2HT
Description

Used with extra-heavy, extra-heavy 15, and super-heavy cross section Pan-Steel Type MLT and MLTFC Ties. Width of tool nose 2.60" (66.0mm).

Features
  • Cable tie side entry for immediate positioning of tie and tool to speed installation
  • Multi-position rear handle provides flexibility for a one or two hand installation
  • Superior cutting design reduces cutting effort by 50%, diminishing operator fatigue
  • Narrow nose tool design option available for applications requiring installations in tight confined spaces
  • Replacement cutter blade and handle available for RT2HT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items