Select Country and Language Europe, Middle East & Africa / English
Change Country
RUN-12-60/50 | CONTEG

CONTEG | RUN-12-60/50 | 19" Wall Mount 12U Rack, Run Series, 600mm W x 500mm D, Load Rating 40kg, RAL 7035 (Light Gray)

  • Manufacturer # RUN-12-60/50
  • Anixter #280267
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 500MM
Overall Height: 624MM
Overall Width: 600MM
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Mount & SOHO Racks/Cabinets, RUN Series 19" Wall Mount Rack (Standard), Complete Rack - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items