Select Country and Language Europe, Middle East & Africa / English
Change Country
RUN-12-60/60 | CONTEG

CONTEG | RUN-12-60/60 | 12U WALLMOUNT RACK 19 2SECTION600(W)X600(D) MM REMOV SIDE PANELS RAL7035 GREY

  • Manufacturer # RUN-12-60/60
  • Anixter #289283
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Height: 624MM
Overall Width: 600MM
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Mount & SOHO Racks/Cabinets, RUN Series 19" Wall Mount Rack (Standard), Complete Rack - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items