Select Country and Language Europe, Middle East & Africa / English
Change Country
RUN-15-60/60-H | CONTEG

CONTEG | RUN-15-60/60-H | 15U WALLMOUNT RACK 19" 2SECT 600(W)X600(D) MM REMOV SIDE PANELS RAL 9005 BLK

  • Manufacturer # RUN-15-60/60-H
  • Anixter #289284-BLK
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Height: 758MM
Overall Width: 600MM
Rack Units: 15U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Mount & SOHO Racks/Cabinets, RUN Series 19" Wall Mount Rack (Standard), Complete Rack - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items