Select Country and Language Europe, Middle East & Africa / English
Change Country
RW12-18 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | RW12-18 | 12U x 18 in (457 mm) D Swinging 19 in (482.6 mm) Wall Rack, Black Wall Mounted

  • Manufacturer # RW12-18 | 760085498
  • Anixter #372137
Color: BLACK
Height: 21"
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 12U
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items