RY-18L | AIPHONE

AIPHONE | RY-18L | JF Series: Hands-free Color Video Enhanced System - RY-18L

  • Manufacturer # RY-18L
  • Anixter #307104
Type: ACCESSORIES
Description

The RY-18L door release relay module is an interface between the door strike contacts on the Aiphone unit nd the actual release mechanism. This relay provide a normally open contact for electric strikes or a normally closed contact for a magnetic lock.

Must be a reseller to purchase this product

Features
  • Quick and easy to install - Only 2 wires!
  • No handset to pick up
  • Compact, attractive design complements most interiors
  • Open voice VOX or PTT communication
  • High resolution color TFT monitor
  • Expandable to three inside and two door stations
  • Leave a voice memo to replay at inside stations
  • Pre-record entrance messages
  • Single or selective door release with RY-3DL
  • Camera station can be monitored from inside
  • All monitors turn on when camera station calls in
  • Embedded HID ProxPoint Plus Proximity Card Reader (JF-DVF-HID)
  • Embedded HID iCLASS(tm) Smart Card Reader (JF-DVF-HID-I)
Specifications
  • Communication: AUTOMATIC (hands-free) - to activate, momentarily push TALK button MANUAL (push-to-talk/release-to-listen) - to activate, push TALK button for 2 sec. or until talk LED turns on Power Source: 18V DC - Use PS-1820UL
  • Wire Type: Master to door: Aiphone #871802 Between masters/sub: Aiphone #871804 Distance: Door to farthest master/sub master: 165'(22AWG) 330'(18AWG) Master to IER-2: 245'(22AWG) 490'(18AWG)
  • Wiring: Door to master: 2-cond., mid cap, solid, non-shielded Master to sub: 4-cond., mid cap, solid, non-shielded Door Release: Contact rating: 24V AC/DC, 500mA Use RY-18L for larger contact rating
  • Video Monitor: 3-1/2" direct-view TFT color LCD Msg. for Entrance: Record max. 2 messages (max. approx. 10 sec. /message)
  • Calling: Chime, image and audio approx. 45 sec. Picture Memory: Record max. 50 images (8 pictures/image, 1 shot for each sec.) Save max. 10 recorded pictures
  • Scanning Line: 525 lines Night Viewing: Up to 1' from camera, with white LED projected, background beyond 1' cannot be seen
  • Voice Memo: Record max. 3 voice memos (max. approx. 15 sec. /memo)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items