S-04TB - EXACQ - 4 TB Networked Video | Anixter
S-04TB | EXACQ

EXACQ | S-04TB | 4 TB Networked Video Storage Device for exacqVision VMS

  • Manufacturer # S-04TB
  • Anixter #519985
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: LINUX
Storage Capacity: 4 TERABYTES
Type: STORAGE
Description

The exacqVision S-Series network storage servers provide a fully integrated video and audio archive solution for IP cameras utilizing the exacqVision Edge video management system (VMS) software. Simultaneously search video stored both locally on exacqV ision Edge cameras and centralized S-Series systems with no special steps required.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Archiving video and audio to S-series with instant search capability
  • Increase recoverability with backup from exacqVision recorders to S-series storage
  • Optimize network load with scheduled or continuous archiving
  • Store critical video and audio longer with flexible user-defined archiving rules
  • Consolidate video archives from multiple video recorders on one or more S-series
  • Extend exacqVision video storage to store more cameras or more days without additional video recorders
  • Easily expand primary video recorder storage without complicated third-party storage
  • Lower cost and greater flexibility with shared network storage compared to external storage on multiple recorders
  • Unified VMS solution
  • Reduce complexity and cost of integrating disparate solutions with a complete exacqVision recorder and storage solution
  • No need to learn multiple systems to administer and monitor storage and recorders
  • Complete VMS support from Exacq technologies
  • Expandable and high reliability storage
  • Expandable to 32 TB with additional drives
  • Fault tolerant of hard drive or power source failure with S-series Enterprise RAID 5/6 and redundant power supplies
  • Maximize hard drive reliability with enterprise-class hard drives
  • Update client and server software with the latest exacqVision software features at no additional cost during the 3-year SSA period
Specifications
  • S - Professional Desktop Storage Server
  • Hard Drive: 4 TB
  • Maximum Video Recorders: 16
  • Maximum Total Data Rate: 750 Mbps With Single NIC, 1000 Mbps With Dual, NIC Bonding
  • Enterprise Storage Management: Not Included
  • Extended Storage - Maximum Video Recorders: 8
  • Extended Storage - Maximum Total Data Rate: 250 Mbps
  • Extended Storage - Enterprise Storage Management: Not Included
  • Pre-Loaded VMS Software: exacqVision Storage Professional
  • ESM Monitoring Compatible: No
  • Maximum Hard Drives: 8 TB
  • Storage Maximum (Internal): 32 TB
  • NIC: 2 x 1 Gbps
  • Operating System: Linux Ubuntu 12.04
  • USB Ports: 7 (1 Front, 6 Rear)
  • Keyboard and Mouse: Not Included
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power And Heat: 110 Watt/375 BTU/Hour Maximum; 70 Watt/240 BTU/Hour Typical
  • Power Supply: Single
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Server Revision: A1
  • Dimension: 9.300 Inch Length x 11.700 Inch Width x 7.300 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items