S-12T-2U - EXACQ - S-2U Enterprise Rackmount | Anixter
S-12T-2U | EXACQ

EXACQ | S-12T-2U | S-2U Enterprise Rackmount 2U Storage Server, 12 TB, 1500 Mbps Archiving Rate (2000 Mbps With Optional Quad NIC), 350 Mbps Extended Storage Rate, 8 Drive Bays Max 32 TB, RAID-5, Triple Gb NIC, Ubuntu 12.04 Linux

  • Manufacturer # S-12T-2U
  • Anixter #541953
Capacity: 32 CHANNEL
Mount Type: RACK
Operating System: LINUX
Storage Capacity: 12 TERABYTES
Type: SERVER
Features
  • Archiving video and audio to S-series with instant search capability
  • Increase recoverability with backup from exacqVision recorders to S-series storage
  • Optimize network load with scheduled or continuous archiving
  • Store critical video and audio longer with flexible user-defined archiving rules
  • Consolidate video archives from multiple video recorders on one or more S-series
  • Extend exacqVision video storage to store more cameras or more days without additional video recorders
  • Easily expand primary video recorder storage without complicated third-party storage
  • Lower cost and greater flexibility with shared network storage compared to external storage on multiple recorders
  • Unified VMS solution
  • Reduce complexity and cost of integrating disparate solutions with a complete exacqVision recorder and storage solution
  • No need to learn multiple systems to administer and monitor storage and recorders
  • Complete VMS support from Exacq technologies
  • Expandable and high reliability storage
  • Expandable to 80 TB with additional drives
  • Fault tolerant of hard drive or power source failure with S-series Enterprise RAID 5/6 and redundant power supplies
  • Maximize hard drive reliability with enterprise-class hard drives
  • Update client and server software with the latest exacqVision software features at no additional cost during the 3-year SSA period
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items