S-24T-2U - EXACQ - Networked Video Storage, | Anixter
S-24T-2U | EXACQ

EXACQ | S-24T-2U | Networked Video Storage, Rack Mount, 24 TB Storage, 1500 Mbps, 120/240 Volt AC, 240 Watt, 27" Length x 16.875" Width x 3.5" Height, With Keyboard, Mouse

  • Manufacturer # S-24T-2U
  • Anixter #541956
Capacity: 32 CHANNEL
Mount Type: RACK
Operating System: LINUX
Storage Capacity: 24 TERABYTES
Type: SERVER
Features
  • Archive Video and Audio to S-Series with Instant Search Capability
  • Extend Exacqvision Video Storage to Store More Cameras or More Days without Additional Video Recorders
  • Unified VMS Solution
  • Expandable and High Reliability Storage
Tech. Info & Standards

UL, CE, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items