S-IEC-6X100 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | S-IEC-6X100 | Power Cord, Standard IEC Connector, Straight Plug, 5-15P, 18 AWG, 10 A, 6" Length, 100 each per Pack

  • Manufacturer # S-IEC-6X100
  • Anixter #567657
Features
  • Economical IEC Cords are Priced to Fit Tight Budgets
  • With the Introduction of New Standard IEC Cords, Middle Atlantic Now Offers the Widest Selection of IEC Cords in the Industry
  • Competitive Price, with Trusted Middle Atlantic Quality
  • Designed and Pacaged for Integrator Convenience
  • The Widest Selection of IEC Cord Lengths in the AV Industry
  • Industry Standard 18 AWG Conductors with 10A Max Current Rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items