Select Country and Language Europe, Middle East & Africa / English
Change Country
S-M10-1ZI | PEM

PEM | S-M10-1ZI | M10 STL CLINCH NUT Z/C PEM S-M10-1ZI PFT 23517

  • Manufacturer # S-M10-1ZI
  • Anixter #NUNCIM100C001
Category: PEM FEMALE FASTENERS
Diameter-Thread: M10X1.50 - COARSE PITCH
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Hydrogen Embrittlement: YES
Ind Std/Cust Special: NONE
Material/Mech Props: STEEL
Metric/Inch: METRIC
Product Type: NUT - CLINCH
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items