Select Country and Language Europe, Middle East & Africa / English
Change Country
S09-XXX-00/M | FIBREFAB

FIBREFAB | S09-XXX-00/M | 1U FO SLID.BOX FOR 24 SC DUPX ADPT BLACK W/4 MGMT CLIPS 1 GLAND&1SPLICE BRIDGE

  • Manufacturer # S09-XXX-00/M
  • Anixter #304355
Connector Type: SC DUPLEX
Connectorized Fibers: 48
Loaded: UNLOADED
Spliced Fibers: 48
Type: RACK MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items