Select Country and Language Europe, Middle East & Africa / English
Change Country
S100X150VA1Y | PANDUIT

PANDUIT | S100X150VA1Y | ThermTrans, Self-Lam Label, Vinyl, 1.00" W x 1.50" H, .50" POA, Clear/White, 1" core

  • Manufacturer # S100X150VA1Y
  • Anixter #353802
Label Types: VINYL
RoHS Compliant: YES
Size: 1"
Type: LABELS
Description

White print-on area, vinyl label for Cat. 5e/Cat. 6/Cat. 6A cables.

Features
  • Self-laminating adhesive labels supplied on rolls, include a colored print-on area and clear overlaminate
  • Use with Panduit RMH4BL hybrid thermal transfer ribbon
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items