Select Country and Language Europe, Middle East & Africa / English
Change Country
S100X150VA3Y | PANDUIT

PANDUIT | S100X150VA3Y | MARKER 1.5 INCH WIDE X 1.25 INCH DEEP WIRE VINYL SELF LAMINATING 1.5 INCH WIDE X 0.5 INCH DEEP PRINT AREA 250 LABELS PER ROLL

  • Manufacturer # S100X150VA3Y
  • Anixter #190324
Label Types: VINYL
RoHS Compliant: YES
Size: 1"
Total Area W x L (in.): 1.5 X 1.25
Total Area W x L (in.): 1.5 x 1.25
Type: LABELS
Vendor No.: LWS-3
Write-on Area L x W (in.): .5 X 1.5
Write-on Area L x W (in.): 0.5 x 1.5
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Designed to identify all sizes of wires and cables quickly and economically
  • Overlaminate protects legend for clear, permanent identification
  • Vinyl material for indoor applications and TEDLAR material for outdoor and high temperature applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items