S100X150VADY - PANDUIT - Dot Matrix, | Anixter
S100X150VADY | PANDUIT

PANDUIT | S100X150VADY | Dot Matrix, Self-Lam Label, Vinyl, 1.00" W x 1.50" H, .50" POA, Clear/White, 5000 labels

  • Manufacturer # S100X150VADY
  • Anixter #189783
Label Types: VINYL
RoHS Compliant: YES
Size: 1"
Type: LABELS
Description

White print-on area, vinyl label.

Features
  • High quality, economical solution for wire/cable labeling
  • Meets UL 2043 suitable for use in air handling spaces
  • Self-laminating labels include a colored print-on area and clear overlaminate to protect the legend for clear and durable identification
  • Available in vinyl and TEDLAR material and supplied on pin fed sheets
  • PANDUIT labeling software packages include all label formats for quick and easy label production
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items